RS PRO RS Pro circular connector, contact contact: female, male, 2 pole female, male

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Mounting Type = Cable Mount Connector Size = Standard Termination Method = Solder Current Rating = 30A IP Ingress Rating = IP68 Contact Gender = Female, Male Voltage Rating = 500 V ac Junction Style = Threaded Body Orientation = Straight Housing Material = Nylon 66 Pole format = 2P cable plug / in-line socket set 30 A circular connector with thread IP68. Cable plug / in-line socket connector with screw coupling High quality circular connector Waterproof rating: IP68 Panel cutout size: 21 mm max Rated current: 30 A Soldered and screwed contact terminations. Part number Contact terminations

Ulasan Produk

Tidak ada ulasan