RS PRO RS PRO Circular Connector, 4 Way, M8, Cable Mount

Sebelum PPN:
Rp809.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Circular Connectors RS PRO Circular 4-pole straight cable mount M8 male connector is a plug type connection.
The connector has a voltage rating of 30V and a current rating of up to 4A per contact.
The threaded connectors mate with cable mount plugs and feature neoprene O-ring connector receptacles for limitless connectivity.
The connector body has gold plated contact plating with brass nickel plated coupling nuts and PG5 cable glands.
Features and Benefits Insulation resistance > 100M ohms Operating temperature range: -25°C to 75°C Solderable pin type terminations Robust and reliable connection applications Automation and sensor equipment Industrial machinery certified IP67
Feature
Specification
Number of poles = 4
Mounting Type = Cable Mount Connector Size = M8
Plug/Socket = Plug Contact (Male/Female) = Male Wiring Method = Solder
IP protection rating = IP67
Rated current = 4.0A
Connection Direction = Straight Rated Voltage = 30.0 V
Connection type = screw pole type = 4P

Ulasan Produk

Tidak ada ulasan