RS PRO RS PRO Circular Connector, 4 Way, M8, Cable Mount

Sebelum PPN:
Rp989.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Circular Connectors RS PRO Circular 4-pole Right Angle Cable Mount M8 Female Connector is a socket type connection.
The connector has a voltage rating of 30V and a current rating of up to 3A per contact.
The threaded connectors mate with cable mount plugs and feature neoprene O-ring connector receptacles for limitless connectivity.
The connector body has gold plated contact plating with brass nickel plated coupling nuts and PG5 cable glands.
Features and Benefits Insulation resistance > 100M Ω Operating temperature range: -25°C to 75°C Screw fastening Robust and reliable connection applications Automation and sensor equipment Industrial machinery certified IP67
Feature
Specification
Number of poles = 4
Mounting Type = Cable Mount Connector Size = M8
Plug/Socket = Socket Contacts (Male/Female) = Female Wiring Method = Screw
IP protection rating = IP67
Rated current = 3.0A
Connection Orientation = Right Angle Rated Voltage = 30.0 V
Connection type = screw pole type = 4P

Ulasan Produk

Tidak ada ulasan