RS PRO RS PRO Circular Connector, 4 Way, M8, Cable Mount

Sebelum PPN:
Rp929.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M8 Male Field Connector Assembly, Contact Socket x Brought to you by the trusted RS brand, this M8 connector cable assembly is commonly used in sensors and automation equipment.
Featuring convenient cable glands and O-ring connectors, the cable assemblies provide a sturdy and reliable connection.
High-quality, durable connectors rated IP67 provide excellent protection in a wide range of environments.
Features and Benefits Insulation resistance = 100 MΩ Nickel plated brass coupling nut Neoprene O-ring Threaded fastening Field installable IP67 rated for superior durability and protection Available in male and female versions M8 locking nut threads for secure connection Wide operating temperature range Applications Field-wireable connectors are available in male and female versions that provide an ideal solution for reliable automated connections, typically for proximity sensors and reed switches.
Locking screw nuts determine the sizes, with M8 and M12 being the most common.
Many field-wireable connectors are rated IP67, providing excellent protection against the ingress of dust and water.
Additionally, the M-style locking nut ensures a strong and reliable connection.
These rugged and versatile connectors are used in a variety of applications, including:
Industrial Automotive Factory Food and Beverage Manufacturing Machinery and Tools
Feature
Specification
Number of poles = 4
Mounting Type = Cable Mount Connector Size = M8
Plug/Socket = Plug Contacts (Male/Female) = Male Wiring Method = Screw
IP protection rating = IP67
Rated current = 3.0A
Connection Direction = Straight Rated Voltage = 30.0 V
Joint type = Thread Housing material = Nylon Pole type = 4P
Surface treatment: Contact = Gold Contact material = Copper

Ulasan Produk

Tidak ada ulasan