RS PRO RS PRO Circular Connector, 4 Way, M12, Cable Mount

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Cable Mount RS Pro M12 male cable mount connectors have a voltage rating of 250V and a current rating of 4A.
This connector is commonly used in automation and sensor equipment.
It has four contacts and a 4P polarity format.
Features and Benefits Cable gland PG7 Coupling nut is brass nickel plated Gold plated contacts Nylon 66 grip Insulation resistance >= 100 MΩ O-ring neoprene Operating temperature range: -25°C to 75°C End screw type certification IP67 rating CE certified
Feature
Specification
Number of poles = 4
Mounting Type = Cable Mount Connector Size = M12
Plug/Socket = Plug Contacts (Male/Female) = Male Wiring Method = Screw
IP protection rating = IP67
Rated current = 4.0A
Connection Orientation = Right Angle Rated Voltage = 250.0 V
Connection type = screw pole type = 4P

Ulasan Produk

Tidak ada ulasan