RS PRO RS PRO Circular Connector, 4 Way, M12, Cable Mount

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Circular Connectors RS PRO Circular 4-pole Right Angle Cable Mount M12 Female Connector is a socket type connection.
The connector has a voltage rating of 250V and a current rating of up to 4A per contact.
This threaded connector features a neoprene O-ring connector receptacle that mates with a cable mount plug for limitless connectivity.
Features and Benefits Insulation resistance > 100MoHM Operating temperature range: -25°C to 75°C Screw fastening Robust and reliable connection applications Automation and sensor equipment Industrial machinery certified IP67
Feature
Specification
Number of poles = 4
Mounting Type = Cable Mount Connector Size = M12
Plug/Socket = Socket Contacts (Male/Female) = Female Connection Method = Screw
IP protection rating = IP67
Rated current = 4.0A
Series = CNF12
Rated voltage = 250.0 V
Connection type = screw pole type = 4P

Ulasan Produk

Tidak ada ulasan