RS PRO RS PRO Circular Connector, 4 Way, 17mm, Panel Mount

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles = 4
Mounting Type = Panel Mount Connector Size = 17 mm
Plug/Socket = Socket Contact (Male/Female) = Female Wiring Method = Solder
IP protection rating = IP68
Rated current = 15.0A
Connection direction = Straight Rated voltage = 500 -> 0 V
Housing material = Nylon, PC
Pole type = 4B
Surface treatment: Contact = Gold Operating temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan