Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro SF2011 Series In-line Cable Connectors. Made from high-quality materials, this range of cable mounted connectors from RS Pro is designed for use in medical equipment and instrumentation.
This M20 in-line cable connector is available with male pins or female sockets.
The rated voltage is 400 V or 500 V, and the rated current is 5 A, 10 A, or 25 A.
These products are ideal for creating your own customized connector systems where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these industrial circular connectors? The RS Pro SF2011 series is a range of push-pull in-line connectors with plug or socket connection options, offering high performance and waterproofing.
These are popular in high-end equipment due to their quality and performance.
They can be used for either data or power applications and are ideal for medical, communications and instrumentation applications.
Features and Benefits. SF2011 In-Line Cable Connector. Connector size: M20. Push-pull coupling system. Type: Plug or socket. Available in 2, 3, 4, 5, 7, 9, or 12 poles. Solder or screw termination. Waterproof. Interconnects to cable/panel mount connectors. Panel cutout size: 20 mm. Cable outer diameter: 8 to 12 mm. Solder wire size: 4/11mm² , 2/14mm² , 0.75/18mm² . Screw wire size (2, 3, 4 poles): 1.5 / 15mm² . Housing material: Chrome-plated brass. Contact material: Brass, gold-plated. Insulation resistance: 2000 MΩ. >500 mating cycles. Temperature range: -40 to +85°C. Rated voltage: 400 V, 500V. Current ratings: 5A, 10A, 25A. IP67. RS Pro Male Plug-in Line Cable Connector Options - Screw Termination. 2 Pin, 25A, 500V, RS Part Number (206-5141) 206-5141. 3 Pin, 25A, 500V, RS Part Number (206-5143) 206-5143. 4 Pin, 25A, 500V, RS Part Number (206-5146) 206-5146. RS Pro Female Socket In-Line Cable Connector Options - Screw Termination. 2 Socket, 25A, 500V, RS Part Number (206-5153) 206-5153. 3 Socket, 25A, 500V, RS Part Number (206-5155) 206-5155. 4 Socket, 25A, 500V, RS Part Number (206-5157) 206-5157RS Pro Male Plug-in Line Cable Connector Options - Solder Termination. 2 Pin, 25A, 500V, RS Part Number (206-5140) 206-5140. 3 Pin, 25A, 500V, RS Part Number (206-5142) 206-5142. 4 Pin, 25A, 500V, RS Part Number (206-5145) 206-5145. 5 Pin, 10A, 500V, RS Part Number (206-5147) 206-5147. 7 Pin, 10A, 500V, RS Part Number (206-5148) 206-5148. 9-pin, 5A, 400V, RS Part Number (206-5149) 206-5149. 12-pin, 5A, 400V, RS Part Number (206-5139) 206-5139. RS Pro Female Socket In-Line Cable Connector Options - Solder Termination. 2-socket, 25A, 500V, RS Part Number (206-5152) 206-5152. 3-socket, 25A, 500V, RS Part Number (206-5154) 206-5154. 4-socket, 25A, 500V, RS Part Number (206-5156) 206-5156. 5 Socket, 10A, 500V, RS Part Number (206-5158) 206-5158. 7 Socket, 10A, 500V, RS Part Number (206-5159) 206-5159. 9 Socket, 5A, 400V, RS Part Number (206-5160) 206-5160. 12 Socket, 5A, 400V, RS Part Number (206-5151) 206-5151InterconnectionInterconnects with RS Pro SF2010 cable mount connector.
Applications Suitable for medical, communications, instrumentation and industrial applications.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
This M20 in-line cable connector is available with male pins or female sockets.
The rated voltage is 400 V or 500 V, and the rated current is 5 A, 10 A, or 25 A.
These products are ideal for creating your own customized connector systems where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these industrial circular connectors? The RS Pro SF2011 series is a range of push-pull in-line connectors with plug or socket connection options, offering high performance and waterproofing.
These are popular in high-end equipment due to their quality and performance.
They can be used for either data or power applications and are ideal for medical, communications and instrumentation applications.
Features and Benefits. SF2011 In-Line Cable Connector. Connector size: M20. Push-pull coupling system. Type: Plug or socket. Available in 2, 3, 4, 5, 7, 9, or 12 poles. Solder or screw termination. Waterproof. Interconnects to cable/panel mount connectors. Panel cutout size: 20 mm. Cable outer diameter: 8 to 12 mm. Solder wire size: 4/11mm² , 2/14mm² , 0.75/18mm² . Screw wire size (2, 3, 4 poles): 1.5 / 15mm² . Housing material: Chrome-plated brass. Contact material: Brass, gold-plated. Insulation resistance: 2000 MΩ. >500 mating cycles. Temperature range: -40 to +85°C. Rated voltage: 400 V, 500V. Current ratings: 5A, 10A, 25A. IP67. RS Pro Male Plug-in Line Cable Connector Options - Screw Termination. 2 Pin, 25A, 500V, RS Part Number (206-5141) 206-5141. 3 Pin, 25A, 500V, RS Part Number (206-5143) 206-5143. 4 Pin, 25A, 500V, RS Part Number (206-5146) 206-5146. RS Pro Female Socket In-Line Cable Connector Options - Screw Termination. 2 Socket, 25A, 500V, RS Part Number (206-5153) 206-5153. 3 Socket, 25A, 500V, RS Part Number (206-5155) 206-5155. 4 Socket, 25A, 500V, RS Part Number (206-5157) 206-5157RS Pro Male Plug-in Line Cable Connector Options - Solder Termination. 2 Pin, 25A, 500V, RS Part Number (206-5140) 206-5140. 3 Pin, 25A, 500V, RS Part Number (206-5142) 206-5142. 4 Pin, 25A, 500V, RS Part Number (206-5145) 206-5145. 5 Pin, 10A, 500V, RS Part Number (206-5147) 206-5147. 7 Pin, 10A, 500V, RS Part Number (206-5148) 206-5148. 9-pin, 5A, 400V, RS Part Number (206-5149) 206-5149. 12-pin, 5A, 400V, RS Part Number (206-5139) 206-5139. RS Pro Female Socket In-Line Cable Connector Options - Solder Termination. 2-socket, 25A, 500V, RS Part Number (206-5152) 206-5152. 3-socket, 25A, 500V, RS Part Number (206-5154) 206-5154. 4-socket, 25A, 500V, RS Part Number (206-5156) 206-5156. 5 Socket, 10A, 500V, RS Part Number (206-5158) 206-5158. 7 Socket, 10A, 500V, RS Part Number (206-5159) 206-5159. 9 Socket, 5A, 400V, RS Part Number (206-5160) 206-5160. 12 Socket, 5A, 400V, RS Part Number (206-5151) 206-5151InterconnectionInterconnects with RS Pro SF2010 cable mount connector.
Applications Suitable for medical, communications, instrumentation and industrial applications.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 2
Mounting Type = Cable Mount Connector Size = M20
Plug/Socket = Plug Contact (Male/Female) = Male Wiring Method = Solder
IP protection rating = IP67
Rated current = 25.0A
Series = SF20
Rated voltage = 500 -> 0 V
Housing material = chrome-plated brass Surface treatment: Contacts = gold Contact material = brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)