Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ST1212 Series, Panel Mount Connectors - Female Made from high-quality materials from RS Pro, this impressive range of circular panel cable mount connectors is designed for use in harsh environments and has excellent resistance to corrosion.
These cable mount connectors are available with male pins or female receptacles with current ratings from 125 to 250V and 3 to 13A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
When it comes to installation and assembly, this front panel mounting connector is easy to install and can be performed by both engineers and DIY enthusiasts.
Before installing the panel cutout, it must match the dimensions of the connector.
The appropriate wire AWG must be soldered to the contacts, then mounted on the panel and secured with the fixing nuts.
Why choose these circular connectors? The RS Pro ST1212 series is a range of circular connectors with plug or socket type connections, offering high performance construction with highly watertight connections.
This high voltage connector is designed with a zinc alloy with a black nickel-plated shell, gold-plated brass contacts, and a threaded coupling for a secure connection.
RS Pro ST1212 series connectors are the perfect solution for creating custom systems suitable for indoor and outdoor applications.
Features and Benefits. Miniature circular connector. Front mounted female socket. Screw coupling. Solder terminals. Interconnects with male ST1210 series. Available in 2, 3, 4, 5, 6, 7, and 9 positions. Includes rubber dust caps. Suitable for indoor and outdoor use. Housing material: Zinc alloy with black nickel plating. Contact material: Brass, gold plated. 500 mating cycles. Temperature range: -25 to +85°C. Rated voltage: 125V or 250V. Rated current: 3A to 13A. IP67RS Pro female panel mount connector. 2 pin, 13A, 250V, RS part number (206-5300). 3 pin, 13A, 250V, RS part number (206-5301). 206-5301. 4 pin, 5 A, 200 V, RS part number (206-5303) 206-5303. 5 pin, 5 A, 180 V, RS part number (206-5304) 206-5304. 6 pin, 5 A, 125 V, RS part number (206-5305) 206-5305. 7 pin, 5 A, 125 V, RS part number (206-5306) 206-5306. 9 pin, 3 A, 125 V, RS part number (206-5307) 206-5307. Matching metal sealing cap: RS part number (260-5276): 260-5276 Interconnects RS Pro The ST1212 series must be used in conjunction with the ST1210 series cable mount or panel connectors.
At RS we have a wide range of products to help you find the perfect solution.
Applications Suitable for marine and industrial applications where a metal bodied waterproof connector is the preferred solution.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
These cable mount connectors are available with male pins or female receptacles with current ratings from 125 to 250V and 3 to 13A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
When it comes to installation and assembly, this front panel mounting connector is easy to install and can be performed by both engineers and DIY enthusiasts.
Before installing the panel cutout, it must match the dimensions of the connector.
The appropriate wire AWG must be soldered to the contacts, then mounted on the panel and secured with the fixing nuts.
Why choose these circular connectors? The RS Pro ST1212 series is a range of circular connectors with plug or socket type connections, offering high performance construction with highly watertight connections.
This high voltage connector is designed with a zinc alloy with a black nickel-plated shell, gold-plated brass contacts, and a threaded coupling for a secure connection.
RS Pro ST1212 series connectors are the perfect solution for creating custom systems suitable for indoor and outdoor applications.
Features and Benefits. Miniature circular connector. Front mounted female socket. Screw coupling. Solder terminals. Interconnects with male ST1210 series. Available in 2, 3, 4, 5, 6, 7, and 9 positions. Includes rubber dust caps. Suitable for indoor and outdoor use. Housing material: Zinc alloy with black nickel plating. Contact material: Brass, gold plated. 500 mating cycles. Temperature range: -25 to +85°C. Rated voltage: 125V or 250V. Rated current: 3A to 13A. IP67RS Pro female panel mount connector. 2 pin, 13A, 250V, RS part number (206-5300). 3 pin, 13A, 250V, RS part number (206-5301). 206-5301. 4 pin, 5 A, 200 V, RS part number (206-5303) 206-5303. 5 pin, 5 A, 180 V, RS part number (206-5304) 206-5304. 6 pin, 5 A, 125 V, RS part number (206-5305) 206-5305. 7 pin, 5 A, 125 V, RS part number (206-5306) 206-5306. 9 pin, 3 A, 125 V, RS part number (206-5307) 206-5307. Matching metal sealing cap: RS part number (260-5276): 260-5276 Interconnects RS Pro The ST1212 series must be used in conjunction with the ST1210 series cable mount or panel connectors.
At RS we have a wide range of products to help you find the perfect solution.
Applications Suitable for marine and industrial applications where a metal bodied waterproof connector is the preferred solution.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 2
Mounting Type = Front Mount Connector Size = Standard Plug/Socket = Socket Contacts (Male/Female) = Female Termination Method = Solder
IP protection rating = IP67
Rated current = 13.0A
Series = ST1212
Rated voltage = 250.0 V
Mating type = screw Housing material = zinc alloy Surface treatment: contact = gold Contact material = brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)