Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ST1211 Series In-line Cable Mount Connectors - Male Made from high-quality materials from RS Pro, this impressive range of circular in-line cable mount connectors is suitable for use in harsh environments and has excellent resistance to corrosion.
These cable mount connectors are available with male pins or female receptacles with current ratings from 125 to 250V and 3 to 13A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
Installation In-line circular connectors are quick and easy to install coupling devices that enable engineers and DIY enthusiasts to get the job done.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these circular connectors? The RS Pro ST1211 series is an in-line circular connector with plug or socket type connection, offering high performance waterproof connections.
These are high voltage power connectors with zinc alloy housings with black nickel plated shells, gold plated brass contacts and threaded couplings for secure connections.
RS Pro ST1211 series connectors are the perfect solution for creating custom systems suitable for indoor and outdoor applications.
Features and Benefits. Miniature circular connector. Male plug. Screw coupling. Solder terminals. Interconnect with female ST1210 series. Available in 2, 3, 4, 5, 6, 7 and 9 positions. Includes rubber dust caps. Suitable for indoor and outdoor use. Specifications: Housing material: Zinc alloy with black nickel plating. Contact material: Brass, gold plated. Insulation resistance: 2000 MΩ. 500 mating cycles. Temperature range: -40 to +85°C. Rated voltage: 125V or 250V. Rated current: 3A to 13A. IP67RS Pro male in-line cable mount connector options. 2 pin, 13A, 250V. RS part number: 206-5277. 3 pin, 13A, 250 V, RS part number (206-5278) 206-5278. 4 pin, 5 A, 200 V, RS part number (206-5279) 206-5279. 5 pin, 5 A, 180 V, RS part number (206-5280) 206-5280. 6 pin, 5 A, 125 V, RS part number (206-5281) 206-5281. 7 pin, 5 A, 125 V, RS part number (206-5282) 206-5282. 9 pin, 3 A, 125 V, RS part number (206-5283) 206-5283. Compatible metal sealing cap: RS part number ( : 260-5276) : 260-5276 Interconnect RS Pro ST1211 series must be used in conjunction with ST1210 series female cable mount or panel connectors.
At RS we have a wide range of products to help you find the perfect solution.
Applications Suitable for marine and industrial applications where a metal bodied waterproof connector is the preferred solution.
Why choose RS PRO for your industrial circular connectors? RS PRO is our own brand, offering you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
These cable mount connectors are available with male pins or female receptacles with current ratings from 125 to 250V and 3 to 13A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
Installation In-line circular connectors are quick and easy to install coupling devices that enable engineers and DIY enthusiasts to get the job done.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these circular connectors? The RS Pro ST1211 series is an in-line circular connector with plug or socket type connection, offering high performance waterproof connections.
These are high voltage power connectors with zinc alloy housings with black nickel plated shells, gold plated brass contacts and threaded couplings for secure connections.
RS Pro ST1211 series connectors are the perfect solution for creating custom systems suitable for indoor and outdoor applications.
Features and Benefits. Miniature circular connector. Male plug. Screw coupling. Solder terminals. Interconnect with female ST1210 series. Available in 2, 3, 4, 5, 6, 7 and 9 positions. Includes rubber dust caps. Suitable for indoor and outdoor use. Specifications: Housing material: Zinc alloy with black nickel plating. Contact material: Brass, gold plated. Insulation resistance: 2000 MΩ. 500 mating cycles. Temperature range: -40 to +85°C. Rated voltage: 125V or 250V. Rated current: 3A to 13A. IP67RS Pro male in-line cable mount connector options. 2 pin, 13A, 250V. RS part number: 206-5277. 3 pin, 13A, 250 V, RS part number (206-5278) 206-5278. 4 pin, 5 A, 200 V, RS part number (206-5279) 206-5279. 5 pin, 5 A, 180 V, RS part number (206-5280) 206-5280. 6 pin, 5 A, 125 V, RS part number (206-5281) 206-5281. 7 pin, 5 A, 125 V, RS part number (206-5282) 206-5282. 9 pin, 3 A, 125 V, RS part number (206-5283) 206-5283. Compatible metal sealing cap: RS part number ( : 260-5276) : 260-5276 Interconnect RS Pro ST1211 series must be used in conjunction with ST1210 series female cable mount or panel connectors.
At RS we have a wide range of products to help you find the perfect solution.
Applications Suitable for marine and industrial applications where a metal bodied waterproof connector is the preferred solution.
Why choose RS PRO for your industrial circular connectors? RS PRO is our own brand, offering you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 2
Mounting Type = Cable Mount Plug/Socket = Plug Contacts (Male/Female) = Male Termination Method = Solder
IP protection rating = IP67
Rated current = 13.0A
Series = ST1211
Rated voltage = 250.0 V
Mating type = screw Housing material = zinc alloy Surface treatment: contact = gold Contact material = brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)