Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ST1210 Series Cable Mount Connectors - Female Made from high-quality materials from RS Pro, this impressive range of circular cable mount connectors is designed for use in harsh environments and is highly corrosion resistant.
These cable mount connectors are available with male pins or female receptacles with current ratings from 125 to 250V and 3 to 13A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these circular connectors? The RS Pro ST1210 series is a circular connector that includes plug or socket type connection devices and has a highly waterproof connection.
These are high voltage power connectors with zinc alloy housings with black nickel plated shells, gold plated brass contacts and threaded couplings for secure connections.
RS Pro ST1210 series connectors are the perfect solution for creating custom systems suitable for both indoor and outdoor applications.
Features and Benefits. Miniature circular connector. Female socket. Screw coupling. Solder terminals. Interconnects with male ST1211, ST1212, and ST1213 series. Available in 2, 3, 4, 5, 6, 7, and 9 poles. Cable diameter: 5 to 8 mm. Suitable for indoor and outdoor applications. Specifications: Housing material: Zinc alloy with black nickel plating. Contact material: Brass, gold plated. Insulation resistance: 2000 MΩ. 500 mating cycles. Temperature range: -40 to +85°C. Rated voltage: 125 V or 250 V. Rated current: 3 A to 13 A. IP67RS Pro female cable mount connector option. 2 pin, 13 A, 250 V. RS part number (206-5266): 206-5266. 3 pin, 13A, 250V, RS part number (206-5268) 206-5268. 4 pin, 5A, 200V, RS part number (206-5269) 206-5269. 5 pin, 5A, 125V, RS part number (206-5270) 206-5270. 6 pin, 5A, 125V, RS part number (206-5271) 206-5271. 7 pin, 5A, 125V, RS part number (206-5272) 206-5272. 9 pin, 3A, 125V, RS part number ( 206-5274) 206-5274.Matching sealing cap: RS part number (: 260-5275): 260-5275InterconnectsThe RS Pro ST1210 series must be used in conjunction with ST1211, ST1212 and ST1213 series male cable mount or panel connectors.
At RS we have a wide range of products to help you find the perfect solution.
Applications Suitable for marine and industrial applications where a metal bodied waterproof connector is the preferred solution.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
These cable mount connectors are available with male pins or female receptacles with current ratings from 125 to 250V and 3 to 13A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these circular connectors? The RS Pro ST1210 series is a circular connector that includes plug or socket type connection devices and has a highly waterproof connection.
These are high voltage power connectors with zinc alloy housings with black nickel plated shells, gold plated brass contacts and threaded couplings for secure connections.
RS Pro ST1210 series connectors are the perfect solution for creating custom systems suitable for both indoor and outdoor applications.
Features and Benefits. Miniature circular connector. Female socket. Screw coupling. Solder terminals. Interconnects with male ST1211, ST1212, and ST1213 series. Available in 2, 3, 4, 5, 6, 7, and 9 poles. Cable diameter: 5 to 8 mm. Suitable for indoor and outdoor applications. Specifications: Housing material: Zinc alloy with black nickel plating. Contact material: Brass, gold plated. Insulation resistance: 2000 MΩ. 500 mating cycles. Temperature range: -40 to +85°C. Rated voltage: 125 V or 250 V. Rated current: 3 A to 13 A. IP67RS Pro female cable mount connector option. 2 pin, 13 A, 250 V. RS part number (206-5266): 206-5266. 3 pin, 13A, 250V, RS part number (206-5268) 206-5268. 4 pin, 5A, 200V, RS part number (206-5269) 206-5269. 5 pin, 5A, 125V, RS part number (206-5270) 206-5270. 6 pin, 5A, 125V, RS part number (206-5271) 206-5271. 7 pin, 5A, 125V, RS part number (206-5272) 206-5272. 9 pin, 3A, 125V, RS part number ( 206-5274) 206-5274.Matching sealing cap: RS part number (: 260-5275): 260-5275InterconnectsThe RS Pro ST1210 series must be used in conjunction with ST1211, ST1212 and ST1213 series male cable mount or panel connectors.
At RS we have a wide range of products to help you find the perfect solution.
Applications Suitable for marine and industrial applications where a metal bodied waterproof connector is the preferred solution.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 2
Mounting Type = Cable Mount Plug/Socket = Socket Contacts (Male/Female) = Female Termination Method = Solder
IP protection rating = IP67
Rated current = 13.0A
Series = ST1210
Rated voltage = 250.0 V
Mating type = screw Housing material = zinc alloy Surface treatment: contact = gold Contact material = brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)