RS PRO RS PRO Circular Connector, 15 Way, M20, Cable Mount

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles = 15
Mounting Type = Cable Mount Connector Size = M20
Plug/Socket = Socket Contact (Male/Female) = Female Wiring Method = Solder
IP protection rating = IP67
Rated current = 5.0A
Connection Direction = Straight Rated Voltage = 400.0 V
Housing Material = Chrome Plated Brass Pole Style = 15
Surface treatment: Contact = Gold Operating temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan