RS PRO RS PRO Circular Connector, 15 Way, 21mm, Cable Mount

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles = 15
Mounting Type = Cable Mount Connector Size = 21 mm
Plug/Socket = Plug, Socket Contacts (Male/Female) = Female, Male Wiring Method = Solder
IP protection rating = IP68
Rated current = 30.0A
Connection direction = Straight Rated voltage = 500 -> 0 V
Housing material = Nylon, PC
Pole type = 6B
Surface treatment: Contact = Gold Operating temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan