Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro SP29 Series Panel Mount Connectors - Male Made from high quality materials, RS Pro's impressive range of panel mount connectors are designed for use in harsh environments.
These panel mount connectors are available with male pins or female receptacles rated from 400 to 500V and current ratings from 5 to 50A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
When it comes to installation and assembly, these panel mount connectors are easy to install and can be performed by both engineers and DIY enthusiasts.
Before installing the panel cutout, it must match the dimensions of the connector.
The appropriate wire AWG must be soldered or screwed onto the contacts, then mounted on the panel and secured with a fixing nut.
Why choose these panel mount connectors? The RS Pro SP29 series is expertly constructed to give you high performance with a watertight connection seal.
The SP29 series is a high voltage power connector designed with a PC/Nylon 66 panel connector shell, brass contacts, O-rings and fixing nuts.
Features and Benefits. Flanged panel mount connection. Male plug power connector. Threaded coupling. Solder or screw termination. Interconnects with female SP2910 series. Available in 2, 3, 4, 7, 8, 10, 12, 16, 17, 20, 24, and 26 positions. Cable diameter: 13 to 16 mm. Includes sealing caps. Suitable for extremely harsh environments. Suitable for indoor and outdoor applications. Specifications: Housing material: Nylon, PC. Contact material: Nickel-plated brass. Insulation resistance: 2000 MΩ. Temperature range: -40 to +85°C. Rated voltage: 400V or 500V. Rated current: 5A to 50A. IP68RS Pro male panel mount DIN connector with screw termination. 2 pin, 50A, 500V. RS part number: 206-5228 : 206-5228. 3 pin, 50A, 500V, RS part number (: 206-5232) : 206-5232. 4 pin, 25A, 500V, RS part number (: 206-5234) : 206-5234. 7 pin, 25A, 500V, RS part number (: 206-5236) : 206-5236. 8 pin, 25A, 500V, RS part number (: 206-5238) : 206-5238. 10 pin, 25A, 500V, RS part number (: 206-5221) : 206-5221RS Pro Male Panel Mount DIN The connectors feature solder terminations. 2-pin, 50 A, 500 V, RS part number (: 206-5227): 206-5227. 3-pin, 50 A, 500 V, RS part number (: 206-5231): 206-5231. 4-pin, 25 A, 500 V, RS part number (: 206-5233): 206-5233. 7-pin, 25 A, 500 V, RS part number (: 206-5235): 206-5235. 8-pin, 25 A, 500 V, RS part number (: 206-5237): 206-5237. 12-pin, 10 A, 500 V, RS part number (: 206-5222) : 206-5222. 16 pin, 10 A, 500 V, RS part number (: 206-5224) : 206-5224. 17 pin, 10 A, 500 V, RS part number (: 206-5225) : 206-5225. 20 pin, 5 A, 400 V, RS part number (: 206-5226) : 206-5226. 24 pin, 5 A, 400 V, RS part number (: 206-5229) : 206-5229. 26 pin, 5 A, 400 V, RS part number (: 206-5230) : The 206-5230 interconnect RS Pro male panel mount connector must be used with an equivalent SP2910 series female socket cable mount connector.
At RS we have a wide range of products to help you find the perfect solution.
Why choose RS PRO for your industrial power connectors? RS PRO is a brand name from the manufacturer, offering you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
These panel mount connectors are available with male pins or female receptacles rated from 400 to 500V and current ratings from 5 to 50A.
These products are ideal for creating your own customized connections for indoor/outdoor applications where a secure, waterproof connection is required.
When it comes to installation and assembly, these panel mount connectors are easy to install and can be performed by both engineers and DIY enthusiasts.
Before installing the panel cutout, it must match the dimensions of the connector.
The appropriate wire AWG must be soldered or screwed onto the contacts, then mounted on the panel and secured with a fixing nut.
Why choose these panel mount connectors? The RS Pro SP29 series is expertly constructed to give you high performance with a watertight connection seal.
The SP29 series is a high voltage power connector designed with a PC/Nylon 66 panel connector shell, brass contacts, O-rings and fixing nuts.
Features and Benefits. Flanged panel mount connection. Male plug power connector. Threaded coupling. Solder or screw termination. Interconnects with female SP2910 series. Available in 2, 3, 4, 7, 8, 10, 12, 16, 17, 20, 24, and 26 positions. Cable diameter: 13 to 16 mm. Includes sealing caps. Suitable for extremely harsh environments. Suitable for indoor and outdoor applications. Specifications: Housing material: Nylon, PC. Contact material: Nickel-plated brass. Insulation resistance: 2000 MΩ. Temperature range: -40 to +85°C. Rated voltage: 400V or 500V. Rated current: 5A to 50A. IP68RS Pro male panel mount DIN connector with screw termination. 2 pin, 50A, 500V. RS part number: 206-5228 : 206-5228. 3 pin, 50A, 500V, RS part number (: 206-5232) : 206-5232. 4 pin, 25A, 500V, RS part number (: 206-5234) : 206-5234. 7 pin, 25A, 500V, RS part number (: 206-5236) : 206-5236. 8 pin, 25A, 500V, RS part number (: 206-5238) : 206-5238. 10 pin, 25A, 500V, RS part number (: 206-5221) : 206-5221RS Pro Male Panel Mount DIN The connectors feature solder terminations. 2-pin, 50 A, 500 V, RS part number (: 206-5227): 206-5227. 3-pin, 50 A, 500 V, RS part number (: 206-5231): 206-5231. 4-pin, 25 A, 500 V, RS part number (: 206-5233): 206-5233. 7-pin, 25 A, 500 V, RS part number (: 206-5235): 206-5235. 8-pin, 25 A, 500 V, RS part number (: 206-5237): 206-5237. 12-pin, 10 A, 500 V, RS part number (: 206-5222) : 206-5222. 16 pin, 10 A, 500 V, RS part number (: 206-5224) : 206-5224. 17 pin, 10 A, 500 V, RS part number (: 206-5225) : 206-5225. 20 pin, 5 A, 400 V, RS part number (: 206-5226) : 206-5226. 24 pin, 5 A, 400 V, RS part number (: 206-5229) : 206-5229. 26 pin, 5 A, 400 V, RS part number (: 206-5230) : The 206-5230 interconnect RS Pro male panel mount connector must be used with an equivalent SP2910 series female socket cable mount connector.
At RS we have a wide range of products to help you find the perfect solution.
Why choose RS PRO for your industrial power connectors? RS PRO is a brand name from the manufacturer, offering you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 12
Mounting Type = Panel Mount Plug/Socket = Plug Wiring Method = Solder
IP protection rating = IP68
Rated current = 10.0A
Series = SP29
Rated voltage = 500 -> 0 V
Bonded type = Threaded housing material = Nylon, PC
Surface treatment: Contact = Nickel Contact material = Brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)