Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro SF2010 Series Cable Mount Connectors Made from high quality materials, this range of cable mount connectors from RS Pro is designed for use in medical equipment and measuring instruments.
This M20 cable mount connector is available as a male pin or female socket and is rated for 400V or 500V and currents of 5A, 10A and 25A.
These products are ideal for creating your own customized connector systems where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these industrial circular connectors? The RS Pro SF2010 series is a push-pull connector with plug or socket type connections, providing a highly watertight connection.
These are popular in high-end equipment due to their quality and performance.
They can be used for either data or power applications and are ideal for medical, communications and instrumentation applications.
Features and Benefits. SF2010 Cable Mount Connector. Connector Size: M20. Push-Pull Coupling System. Type: Plug or Socket. Available in 2, 3, 4, 5, 7, 9 or 12 poles. Solder or screw termination. Waterproof. Interconnects to cable/panel mount connectors. Panel Hole Cutout Size: 20mm. Cable Outer Diameter: 8-12mm. Solder Wire Size: ⁴ /11mm2, ² /14mm2, 0.75/18mm2. Screw Wire Size (2, ³ , 4 poles): 1.5/ 15mm² . Housing Material: Chrome-plated Brass. Contact Material: Brass, Gold-plated. Insulation Resistance: 2000 MΩ. >500 Mating Cycles. Temperature Range: -40 to +85°C. Rated Voltage: 400V, 500V. Current ratings: 5A, 10A, 25A. IP67. RS Pro Male Plug Cable Connector Options - Screw Termination. 2 Pin, 25A, 500V, RS Part Number (206-5119) 206-5119. 3 Pin, 25A, 500V, RS Part Number (206-5121) 206-5121. 4 Pin, 25A, 500V, RS Part Number (206-5124) 206-5124. RS Pro Female Socket Cable Connector Options - Screw Termination. 2 Socket, 25A, 500V, RS Part Number (206-5130) 206-5130. 3 Socket, 25A, 500V, RS Part Number (206-5132) 206-5132. 4 Socket, 25 A, 500 V, RS Part Number (206-5134) 206-5134RS Pro Male Plug Cable Connector Options - Solder Termination. 2 Pin, 25 A, 500 V, RS Part Number (206-5118) 206-5118. 3 Pin, 25 A, 500 V, RS Part Number (206-5120) 206-5120. 4 Pin, 25 A, 500 V, RS Part Number (206-5123) 206-5123. 5 Pin, 10 A, 500 V, RS Part Number (206-5125) 206-5125. 7 Pin, 10A, 500V, RS part number (206-5126) 206-5126. 9 pin, 5A, 400V, RS part number (206-5127) 206-5127. 12 pin, 5A, 400V, RS part number (206-5117) 206-5117RS Pro Female Socket Cable Connector Options - Solder Termination. 2 sockets, 25A, 500V, RS part number (206-5129) 206-5129. 3 sockets, 25A, 500V, RS part number (206-5131) 206-5131. 4 sockets, 25A, 500V, RS part number (206-5133) 206-5133. 5 Socket, 10A, 500V, RS Part Number (206-5135) 206-5135. 7 Socket, 10A, 500V, RS Part Number (206-5136) 206-5136. 9 Socket, 5A, 400V, RS Part Number (206-5137) 206-5137. 12 Socket, 5A, 400V, RS Part Number (206-5128) 206-5128 Interconnects Interconnects with RS Pro SF2011, SF2012 and SF2013 cable/panel mount connectors Applications Suitable for medical, communications, instrumentation and industrial applications.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
This M20 cable mount connector is available as a male pin or female socket and is rated for 400V or 500V and currents of 5A, 10A and 25A.
These products are ideal for creating your own customized connector systems where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these industrial circular connectors? The RS Pro SF2010 series is a push-pull connector with plug or socket type connections, providing a highly watertight connection.
These are popular in high-end equipment due to their quality and performance.
They can be used for either data or power applications and are ideal for medical, communications and instrumentation applications.
Features and Benefits. SF2010 Cable Mount Connector. Connector Size: M20. Push-Pull Coupling System. Type: Plug or Socket. Available in 2, 3, 4, 5, 7, 9 or 12 poles. Solder or screw termination. Waterproof. Interconnects to cable/panel mount connectors. Panel Hole Cutout Size: 20mm. Cable Outer Diameter: 8-12mm. Solder Wire Size: ⁴ /11mm2, ² /14mm2, 0.75/18mm2. Screw Wire Size (2, ³ , 4 poles): 1.5/ 15mm² . Housing Material: Chrome-plated Brass. Contact Material: Brass, Gold-plated. Insulation Resistance: 2000 MΩ. >500 Mating Cycles. Temperature Range: -40 to +85°C. Rated Voltage: 400V, 500V. Current ratings: 5A, 10A, 25A. IP67. RS Pro Male Plug Cable Connector Options - Screw Termination. 2 Pin, 25A, 500V, RS Part Number (206-5119) 206-5119. 3 Pin, 25A, 500V, RS Part Number (206-5121) 206-5121. 4 Pin, 25A, 500V, RS Part Number (206-5124) 206-5124. RS Pro Female Socket Cable Connector Options - Screw Termination. 2 Socket, 25A, 500V, RS Part Number (206-5130) 206-5130. 3 Socket, 25A, 500V, RS Part Number (206-5132) 206-5132. 4 Socket, 25 A, 500 V, RS Part Number (206-5134) 206-5134RS Pro Male Plug Cable Connector Options - Solder Termination. 2 Pin, 25 A, 500 V, RS Part Number (206-5118) 206-5118. 3 Pin, 25 A, 500 V, RS Part Number (206-5120) 206-5120. 4 Pin, 25 A, 500 V, RS Part Number (206-5123) 206-5123. 5 Pin, 10 A, 500 V, RS Part Number (206-5125) 206-5125. 7 Pin, 10A, 500V, RS part number (206-5126) 206-5126. 9 pin, 5A, 400V, RS part number (206-5127) 206-5127. 12 pin, 5A, 400V, RS part number (206-5117) 206-5117RS Pro Female Socket Cable Connector Options - Solder Termination. 2 sockets, 25A, 500V, RS part number (206-5129) 206-5129. 3 sockets, 25A, 500V, RS part number (206-5131) 206-5131. 4 sockets, 25A, 500V, RS part number (206-5133) 206-5133. 5 Socket, 10A, 500V, RS Part Number (206-5135) 206-5135. 7 Socket, 10A, 500V, RS Part Number (206-5136) 206-5136. 9 Socket, 5A, 400V, RS Part Number (206-5137) 206-5137. 12 Socket, 5A, 400V, RS Part Number (206-5128) 206-5128 Interconnects Interconnects with RS Pro SF2011, SF2012 and SF2013 cable/panel mount connectors Applications Suitable for medical, communications, instrumentation and industrial applications.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 12
Mounting Type = Cable Mount Connector Size = M20
Plug/Socket = Socket Contact (Male/Female) = Female Wiring Method = Solder
IP protection rating = IP67
Rated current = 5.0A
Series = SF20
Rated voltage = 400.0 V
Housing material = chrome-plated brass Surface treatment: Contacts = gold Contact material = brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)