Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro SF1613 Series Panel Cable Connectors Made from high quality materials, RS Pro's fantastic range of panel mount connectors are designed for use in medical equipment and instrumentation.
This M16 square flange panel mount connector is available as a male pin or female socket and is rated for 5A or 10A at 400V to 500V.
These products are ideal for creating your own customized connector systems where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these industrial circular connectors? The RS Pro SF1613 series is a push-pull connector with plug or socket type connections, providing a highly waterproof connection.
These are popular in high-end equipment due to their quality and performance.
They can be used for either data or power applications and are ideal for medical, communications and instrumentation applications.
Features and Benefits. SF1613 Rectangular Flange Panel Mount Connector. Connector size: M16. Push-pull coupling system. Plug or socket available. 2, 3, 4, 5, 7, 9, and 10 position types. Solder terminals. Waterproof. Interconnects to cable/panel mount connectors. Panel cutout size: 16 mm. Cable outer diameter: 5-8 mm, 8-12 mm. Wire sizes: 2/14/0.75/18 mm. Specifications. Housing material: chrome-plated brass. Contact material: brass, gold-plated. Insulation resistance: 2000 MΩ. Mating cycles: 500. Temperature range: -40 to +85°C. Voltage rating: 400 V or 500 V. Current rating: 5-10 A. IP67RS Pro male panel mount connector option. 2 pin, 10 A, 500 V, RS part number (206-5103) 206-5103. 3 pin, 10 A, 500 V, RS part number (206-5104) 206-5104. 4 pin, 5 A, 400 V, RS part number (206-5105) 206-5105. 5 pin, 5 A, 400 V, RS part number (206-5106) 206-5106. 7 pin, 5 A, 400 V, RS part number (206-5107) 206-5107. 9 pin, 5 A, 400 V, RS part number (206-5108) 206-5108 10-pin, 5 A, 400 V, RS Part Number (206-5102) 206-5102RS Pro Female Panel Mount Connector. 2 sockets, 10 A, 500 V, RS Part Number (206-5110) 206-5110. 3 sockets, 10 A, 500 V, RS Part Number (206-5111) 206-5111. 4 sockets, 5 A, 400 V, RS Part Number (206-5112) 206-5112. 5 sockets, 5 A, 400 V, RS Part Number (206-5113) 206-5113. 7 sockets, 5 A, 400 V, RS Part Number (206-5114) 206-5114. 9 sockets, 5 A, 400 V, RS part number (206-5115) 206-5115. 10 sockets, 5 A, 400 V, RS part number (206-5109) 206-5109InterconnectsInterconnects with RS Pro SF1610 cable/panel mount connectorsApplicationsSuitable for medical, communications, instrumentation and industrial applications.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
This M16 square flange panel mount connector is available as a male pin or female socket and is rated for 5A or 10A at 400V to 500V.
These products are ideal for creating your own customized connector systems where a secure, waterproof connection is required.
Mounting circular connectors are coupling devices that are quick and easy to install, making the job easy for both engineers and DIY enthusiasts.
To maintain the integrity of the IP67 rating and a professional installation, each element must be assembled in a specific order.
Wire cable and diameter are critical components, so before soldering, ensure the correct wire gauge (AWG) is used according to the application standard.
Why choose these industrial circular connectors? The RS Pro SF1613 series is a push-pull connector with plug or socket type connections, providing a highly waterproof connection.
These are popular in high-end equipment due to their quality and performance.
They can be used for either data or power applications and are ideal for medical, communications and instrumentation applications.
Features and Benefits. SF1613 Rectangular Flange Panel Mount Connector. Connector size: M16. Push-pull coupling system. Plug or socket available. 2, 3, 4, 5, 7, 9, and 10 position types. Solder terminals. Waterproof. Interconnects to cable/panel mount connectors. Panel cutout size: 16 mm. Cable outer diameter: 5-8 mm, 8-12 mm. Wire sizes: 2/14/0.75/18 mm. Specifications. Housing material: chrome-plated brass. Contact material: brass, gold-plated. Insulation resistance: 2000 MΩ. Mating cycles: 500. Temperature range: -40 to +85°C. Voltage rating: 400 V or 500 V. Current rating: 5-10 A. IP67RS Pro male panel mount connector option. 2 pin, 10 A, 500 V, RS part number (206-5103) 206-5103. 3 pin, 10 A, 500 V, RS part number (206-5104) 206-5104. 4 pin, 5 A, 400 V, RS part number (206-5105) 206-5105. 5 pin, 5 A, 400 V, RS part number (206-5106) 206-5106. 7 pin, 5 A, 400 V, RS part number (206-5107) 206-5107. 9 pin, 5 A, 400 V, RS part number (206-5108) 206-5108 10-pin, 5 A, 400 V, RS Part Number (206-5102) 206-5102RS Pro Female Panel Mount Connector. 2 sockets, 10 A, 500 V, RS Part Number (206-5110) 206-5110. 3 sockets, 10 A, 500 V, RS Part Number (206-5111) 206-5111. 4 sockets, 5 A, 400 V, RS Part Number (206-5112) 206-5112. 5 sockets, 5 A, 400 V, RS Part Number (206-5113) 206-5113. 7 sockets, 5 A, 400 V, RS Part Number (206-5114) 206-5114. 9 sockets, 5 A, 400 V, RS part number (206-5115) 206-5115. 10 sockets, 5 A, 400 V, RS part number (206-5109) 206-5109InterconnectsInterconnects with RS Pro SF1610 cable/panel mount connectorsApplicationsSuitable for medical, communications, instrumentation and industrial applications.
Why choose RS PRO for your industrial circular connectors? RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 10
Mounting Type = Panel Mount Connector Size = M16
Plug/Socket = Plug Wiring Method = Solder
IP protection rating = IP67
Rated current = 5.0A
Series = SF16
Rated voltage = 400.0 V
Housing material = chrome-plated brass Surface treatment: Contacts = gold Contact material = brass
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)