Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 10-pin screw industrial power connectors RS PRO offers a wide range of high-precision waterproof connector sets that are sealed to IP68 standards.
The threaded coupling ensures a secure connection even in the harshest environments.
Made from polycarbonate (PC) plastic, it offers robust resistance to heat, corrosion, and abrasion.
Its IP68-rated waterproof seal also prevents interference from unwanted particles such as dust.
The durability, compact size, and excellent operating temperature range of these industrial connectors enable them to be used in harsh environments where space is at a premium for power and data.
These products can be used for either data or power and are ideal for medical, communications and instrumentation applications.
Features and Benefits Includes dust caps for easy protection Threaded termination for a secure connection Rubber seal within the inner lid for added protection Industrial plug is waterproof Made from Polycarbonate (PC) plastic This female 10 pin circular cable mount connector features a socket connection This 10 pin female industrial power connector is easy to assemble Offers excellent cable protection Integrated compression nut for a reliable connection Abrasion, heat and corrosion resistant Temperature range: -40 to +85V Voltage rating is 500 and current rating is up to 25 per contact Applications Power connectors are key hardware for users looking for reliable and durable power connections.
Due to its versatility, it is used in a variety of environments, from domestic to industrial use.
These connectors are available in male or female types and the push-pull coupling allows for quick and easy installation, making them a great choice.
Common applications include: Shipyards and ports Heavy industry Entertainment and sports Construction sites Food industry Agriculture What is the difference between male and female connectors? Male connectors have solid pins (usually pin → pin) while female connectors have a center conductor with a hole.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
The threaded coupling ensures a secure connection even in the harshest environments.
Made from polycarbonate (PC) plastic, it offers robust resistance to heat, corrosion, and abrasion.
Its IP68-rated waterproof seal also prevents interference from unwanted particles such as dust.
The durability, compact size, and excellent operating temperature range of these industrial connectors enable them to be used in harsh environments where space is at a premium for power and data.
These products can be used for either data or power and are ideal for medical, communications and instrumentation applications.
Features and Benefits Includes dust caps for easy protection Threaded termination for a secure connection Rubber seal within the inner lid for added protection Industrial plug is waterproof Made from Polycarbonate (PC) plastic This female 10 pin circular cable mount connector features a socket connection This 10 pin female industrial power connector is easy to assemble Offers excellent cable protection Integrated compression nut for a reliable connection Abrasion, heat and corrosion resistant Temperature range: -40 to +85V Voltage rating is 500 and current rating is up to 25 per contact Applications Power connectors are key hardware for users looking for reliable and durable power connections.
Due to its versatility, it is used in a variety of environments, from domestic to industrial use.
These connectors are available in male or female types and the push-pull coupling allows for quick and easy installation, making them a great choice.
Common applications include: Shipyards and ports Heavy industry Entertainment and sports Construction sites Food industry Agriculture What is the difference between male and female connectors? Male connectors have solid pins (usually pin → pin) while female connectors have a center conductor with a hole.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationNumber of poles: 10, Mounting type: Cable mount, Plug/Socket, Contacts (Male/Female): Female, Wiring method: Screw, IP protection rating: IP68, Rated current: 25.0A, Connection direction: Straight, Mating type: Screw, Surface treatment: Contact gold, Operating temperature: Min. -40°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)