Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Coaxial Introducing the RS Pro coaxial connector range.
Ideal for installation in production and manufacturing environments.
The connector features a push-pull locking interface and is designed to be compatible with industry standards.
This means they can be mated with cable mounting plugs, giving you complete connection flexibility and allowing for easy integration into sensor or automation applications.
This circular connector is IP50 rated with full EMC shielding for optimal durability and performance.
It is an ideal solution for use in medical, test and audio equipment that requires safe and reliable connections in harsh environments.
Features and Benefits: This high performance RS PRO coaxial circular connector comes with A push-pull latching interface and industry standard compatibility prevents mis-mating The highly durable connector is IP50 rated and made from chrome-plated brass, making it corrosion and impact resistant, making it ideal for use in medium duty environments What's more, the connector has 360° shielding for full EMC shielding for optimum performance and interference-free performance The push-pull coupling makes it quick and easy to install, making it easy to use and saving you valuable installation time This type of circular connector is ideal for use in medical, test and audio applications as well as high-end indoor environments where a secure, high performance connection is required Applications: Industrial circular connectors are heavy-duty, versatile products that transmit data, electrical signals or power to machines and peripherals such as sensors and actuators.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
These types of industrial connectors are primarily used in:
Instrumentation Process Control Robotics Assembly Line and Manufacturing Factory Automation Industrial Production and Automation Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Ideal for installation in production and manufacturing environments.
The connector features a push-pull locking interface and is designed to be compatible with industry standards.
This means they can be mated with cable mounting plugs, giving you complete connection flexibility and allowing for easy integration into sensor or automation applications.
This circular connector is IP50 rated with full EMC shielding for optimal durability and performance.
It is an ideal solution for use in medical, test and audio equipment that requires safe and reliable connections in harsh environments.
Features and Benefits: This high performance RS PRO coaxial circular connector comes with A push-pull latching interface and industry standard compatibility prevents mis-mating The highly durable connector is IP50 rated and made from chrome-plated brass, making it corrosion and impact resistant, making it ideal for use in medium duty environments What's more, the connector has 360° shielding for full EMC shielding for optimum performance and interference-free performance The push-pull coupling makes it quick and easy to install, making it easy to use and saving you valuable installation time This type of circular connector is ideal for use in medical, test and audio applications as well as high-end indoor environments where a secure, high performance connection is required Applications: Industrial circular connectors are heavy-duty, versatile products that transmit data, electrical signals or power to machines and peripherals such as sensors and actuators.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
These types of industrial connectors are primarily used in:
Instrumentation Process Control Robotics Assembly Line and Manufacturing Factory Automation Industrial Production and Automation Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationNumber of poles: 1, Mounting type: Cable mount, Connector size: M7, Plug/Socket plug, Contacts (male/female): Male, Termination method: Solder, IP protection rating: IP50, Connection direction: Straight, Mating type: Push-pull, Housing material: Chrome-plated brass, Pole type: 1P, Shielded/Unshielded, Operating temperature: Min. -55°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)