RS PRO RS PRO Chassis Mount Resistor, 50W, 56 Ohm, ±5%

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For maximum performance, it is designed to be directly mounted to a heatsink with thermal compound applied.
High power-to-volume ratio Winding scheme maximizes high pulse capacity Values from R005 to 100K
Feature
Specification
Resistance = 56Ω
Rated power = 50W
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Aluminum Operating Temperature Max = +200°C
Dimensions = 49.1 x 28 x 14.8mm
Overall height = 14.8mm

Ulasan Produk

Tidak ada ulasan