RS PRO RS PRO Chassis Mount Resistor, 50W, 3.3 Ohm, ±5%

Sebelum PPN:
Rp899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 50 W Aluminium Housed Wirewound Resistor. From RS Pro, this 50 W aluminium housed power resistor meets the requirements of MIL18546, IEC115 and RoHS.
Features: Compact and high power rating. High power-to-volume ratio. Winding technique to maximize high pulse capacity. Applications: Designed for direct heat sink mounting with thermal compound for maximum performance.
Feature
Specification
Resistance = 3.3Ω
Rated power = 50W
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Wirewound Termination Style = Axial Operating Temperature Max = +200°C
Minimum temperature coefficient = -100 ppm/°C
Maximum temperature coefficient = +100 ppm/°C
Dimensions = 72.5 x 29.7 x 14.8mm
Overall width = 29.7mm

Ulasan Produk

Tidak ada ulasan