RS PRO RS PRO Chassis Mount Resistor, 500W, 2.2 Ohm, ±5%

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Brake Resistors RS Pro R500 series aluminium housed brake resistors have a resistance of 2.2Ω and a power rating of 500Ω.
The dimensions are 330mm x 80mm x 10mm (length x width x height).
This high quality wire leaded resistor is designed for direct mounting to a heat sink.
Features and Benefits High power density Low profile Attach a heat sink to increase power dissipation Operating temperature range: -25°C to 250°C Temperature coefficient of 100ppm/°C to 100ppm/°C Tolerance: 5% Insulation resistance: 1500V ac-rms for 1 minute Minimum insulation resistance: 500M Ω Certified UL listed (cable)
Feature
Specification
Resistance = 2.2Ω
Rated power = 500W
Series = R500
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Aluminum Termination Style = Wire Lead Operating Temperature Min = -25°C
Operating temperature Max = +250°C
Minimum temperature coefficient = -100 ppm/°C
Maximum temperature coefficient = +100 ppm/°C
Dimensions = 330 x 80 x 10mm
Overall height = 10mm

Ulasan Produk

Tidak ada ulasan