RS PRO RS PRO Chassis Mount Resistor, 300W, 1.5 Ohm, ±5%

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Brake Resistors RS Pro R300 series aluminium housed metal clad brake resistors have a resistance value of 1.5Ω and a power rating of 300Ω.
Dimensions are 215mm x 60mm x 30mm (L x W x H).
This high quality wire leaded resistor is designed for direct mounting to a heat sink.
Features and Benefits High power density Attach a heat sink to increase power consumption Operating temperature range: -25°C to 250°C Temperature coefficient ranges from -200 ppm/°C to 200 ppm/°C Tolerance: 5% Insulation resistance: 1500V ac-rms for 1 minute Humidity: 40°C, 90% Rh for 240 hours Minimum insulation resistance: 20MΩ Certified UL certified (cable)
Feature
Specification
Resistance = 1.5Ω
Rated power = 300W
Series = R300
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Wirewound Termination Style = Wire Lead Operating Temperature Min = -25°C
Operating temperature Max = +250°C
Minimum temperature coefficient = -200 ppm/°C
Maximum temperature coefficient = +200 ppm/°C
Dimensions = 215 x 60 x 30mm
Overall height = 30mm

Ulasan Produk

Tidak ada ulasan