RS PRO RS PRO Chassis Mount Resistor, 2kW, 25 Ohm, ±10%

Sebelum PPN:
Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Thick Film Power ResistorsRS Pro RSPR2K series thick film panel mount power resistors have a resistance of 25Ω and a power rating of 2000Ω.
The dimensions are 60mm x 65mm x 15mm (length x width x height).
This heat sink resistor is suitable for a variety of industries and applications.
Best results are obtained using heat conduction to a heat sink Rth cs< 0.025 K/W.
This can be reached by using a thermally conductive compound with a thermal conductivity of W/mK.
NOTE: Cooling plate flatness must be greater than 0.05 mm throughout. Surface roughness must not exceed 6.4 mm. Features & Benefits Operating temperature range: -55°C to 150°C Temperature coefficient is -150 ppm/°C to 150 ppm/°C Termination style: Screw Maximum continuous current: 120A Minimum insulation resistance: 10 Ω at 1000Ω Applications Power supply Device control Robotics Certifications ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
Feature
Specification
Resistance = 25Ω
Rated power = 2kW
Series = RSPR2K
Package/Case = Flatness Tolerance = ±10%
Technology = Thick Film Termination Style = Screw Operating Temperature Min = -55°C
Operating temperature Max = +150°C
Minimum temperature coefficient = -150 ppm/°C
Maximum temperature coefficient = +150 ppm/°C
Dimensions = 60 x 65 x 15mm
Overall width = 65mm

Ulasan Produk

Tidak ada ulasan