RS PRO RS PRO Chassis Mount Resistor, 2kW, 15 Ohm, ±10%

Sebelum PPN:
Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 2000 Thick Film Panel Mount Heatsink Resistor This thick film resistor from RS Pro is a high-quality, robust power resistor suitable for a variety of industrial applications.
This panel mount design is intended for use with a heat sink and provides 2000 Watts of power dissipation and 15 ohms of resistance.
Features and Benefits 2000 watts operating power Non-inductive design High insulation and partial discharge performance UL94-V0 compliant materials RoHS compliant Applications Thick film resistors are an excellent choice of resistors for applications such as variable speed drives, power supplies, robotics, controllers and motor controls.
Traction Power Supply Control Devices Robots Frequently Asked Questions What is the maximum operating voltage? The maximum operating voltage of this resistor is kV dc.
What is the resistance tolerance? ( %) and ( 10 ).
What is the maximum continuous current? 120 A
Feature
Specification
Resistance = 15Ω
Rated power = 2kW
Series = RSPR2K
Package/Case = Flatness Tolerance = ±10%
Technology = Thick Film Termination Style = Screw Operating Temperature Min = -55°C
Operating temperature Max = +150°C
Minimum temperature coefficient = -150 ppm/°C
Maximum temperature coefficient = +150 ppm/°C
Dimensions = 60 x 65 x 15mm
Overall height = 15mm

Ulasan Produk

Tidak ada ulasan