RS PRO RS PRO Chassis Mount Resistor, 250W, 6 Ohm, ±5%

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro low profile brake resistor. RS Pro R250 series resistors have a resistance rating of 250 Ω.
It has an aluminum housing with a tolerance of 5.
This metal-cased brake resistor is designed for direct mounting to a heat sink.
Features and Benefits Heat sink attachment for increased power consumption High power density Operating temperature coefficient ranges from -100ppm/°C to 100ppm/°C Operating temperature ranges from -25°C to 250°C Wire lead terminals Certified UL certified RoHS compliant
Feature
Specification
Resistance = 6Ω
Rated power = 250W
Series = R250
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Aluminum Termination Style = Wire Lead Operating Temperature Min = -25°C
Operating temperature Max = +250°C
Minimum temperature coefficient = -100 ppm/°C
Maximum temperature coefficient = +100 ppm/°C
Dimensions = 180 x 80 x 10mm
Overall width = 80mm

Ulasan Produk

Tidak ada ulasan