RS PRO RS PRO Chassis Mount Resistor, 1kW, 10 Ohm, ±5%

Sebelum PPN:
Rp5.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Brake ResistorsRS Pro R1000 series aluminium metal clad brake resistors have a resistance of 10 and a power rating of 1000.
The dimensions are 400mm x 60mm x 30mm (length x width x height).
This high quality wire leaded resistor is designed for direct mounting to a heat sink.
Features and Benefits High power density Attach a heat sink to increase power consumption Operating temperature range: -25°C to 250°C Temperature coefficient ranges from -200 ppm/°C to 200 ppm/°C Tolerance: 5% Insulation resistance: 1500V ac-rms for 1 minute Humidity: 40°C, 90% Rh for 240 hours Minimum insulation resistance: 20MΩ Certified UL certified (cable)
Feature
Specification
Resistance = 10Ω
Rated power = 1kW
Series = R1000
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Wirewound Termination Style = Wire Lead Operating Temperature Min = -25°C
Operating temperature Max = +250°C
Minimum temperature coefficient = -200 ppm/°C
Maximum temperature coefficient = +200 ppm/°C
Dimensions = 400 x 60 x 30mm
Overall width = 60mm

Ulasan Produk

Tidak ada ulasan