RS PRO RS PRO Chassis Mount Resistor, 150W, 330 Ohm, ±5%

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For maximum performance, it is designed to be directly mounted to a heatsink with thermal compound applied.
High power-to-volume ratio Winding method maximizes high pulse capacity Resistance: R01 → 100 K
Feature
Specification
Resistance = 330Ω
Rated power = 150W
Series = RS150
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Winding Operating Temperature Max = +200°C
Dimensions = 97.7 x 47.5 x 24.1mm
Overall width = 47.5mm

Ulasan Produk

Tidak ada ulasan