RS PRO RS PRO Chassis Mount Resistor, 120W, 220 Ohm, ±5%

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Metal Clad Brake ResistorsRS Pro R120 series resistors are available in 220 and 120 power ratings.
It has an aluminum housing with a tolerance of 5.
This metal-cased brake resistor is designed for direct mounting to a heat sink.
Features and Benefits Heat sink attachment for increased power consumption High power density Operating temperature coefficient ranges from -200 ppm/°C to 200 ppm/°C Operating temperature ranges from -25°C to 250°C Wire lead terminal certification UL certified RoHS compliant
Feature
Specification
Resistance = 220Ω
Rated power = 120W
Series = R120
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Wirewound Termination Style = Wire Lead Operating Temperature Min = -25°C
Operating temperature Max = +250°C
Minimum temperature coefficient = -200 ppm/°C
Maximum temperature coefficient = +200 ppm/°C
Dimensions = 215 x 40 x 20mm
Overall width = 40mm

Ulasan Produk

Tidak ada ulasan