RS PRO RS PRO Chassis Mount Resistor, 100W, 12 Ohm, ±5%

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From RS PRO, the RS Pro RSLPR100 series aluminium housed panel mount resistors have a resistance of 12 and a power rating of 100.
The dimensions are 100mm x 75mm x 5.7mm (length x width x height).
This low profile resistor is suitable for a variety of industries and applications.
Features and Benefits Operating Temperature Range: -25°C to 250°C Tolerance: 5% Dielectric Strength: 2500 Vac-rms for 1 minute Minimum Insulation Resistance: 100MΩ Applications Electric Vehicles Power Supplies Control Devices Robotics Certifications ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
Feature
Specification
Resistance = 12Ω
Rated power = 100W
Series = RSLPR100
Package/Case = Aluminum Housing Tolerance = ±5%
Technology = Wirewound Termination Style = Wire Lead Operating Temperature Min = -25°C
Operating temperature Max = +250°C
Dimensions = 100 x 75 x 5.7mm
Overall width = 75mm

Ulasan Produk

Tidak ada ulasan