RS PRO RS Pro caster wheel

Sebelum PPN:
Rp839.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Load Capacity = 160kg Tire Type = Solid Tire Material = Rubber Hub Material = Aluminum Features = Wear-resistant, Quiet Hub Bearing Type = Ball Bearing Wheel Diameter = 100mm Wheel Width = 40mm Hub Diameter = 40mm Bore Inner Diameter = 12mm Hole Length = 40mm Color = Black elastic rubber tire wheels. Black rubber tires, hardness shore 68A Very smooth, noiseless operation High abrasion resistance Operating temperature range: -20 to +70 °C

Ulasan Produk

Tidak ada ulasan