RS PRO RS PRO Cases for Electronics

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Mounting Bracket Lugs for Dovetail Extruded Aluminium Enclosures This mounting bracket lug product from RS PRO is designed for fixing RS PRO extruded dovetail aluminium enclosures to surfaces such as walls, panels and vehicle bulkheads.
The brackets slide into the case's exterior dovetail features, allowing you to quickly and easily secure the enclosure to a surface.
These mounting brackets are made from aluminum with a silver anodized finish, making them lightweight, durable and corrosion resistant.
Features and Benefits Made from aluminium with a durable, corrosion-resistant silver anodised finish Available in 40mm or 80mm Ideal for mounting RS PRO aluminium enclosures to walls, panels and other surfaces Quick and easy to install Applications Mounting brackets are a quick and easy solution for fixing enclosures to a variety of surfaces.
Its simple design allows it to easily slide onto an external dovetail extrusion and secure to the enclosure.
Mounting brackets can be used with enclosures in a variety of applications, including:
Electrical Button Switching Elements Telecommunications Network Junction Boxes Machinery and Automation RS Pro Aluminium Extrusion Mounting Brackets are ideal for attaching extruded dovetail enclosures to walls, panels, vehicle bulkheads and more.
The bracket slides into an external dovetail feature on the case.
Available in a silver anodized finish. What sizes are available? Aluminum extrusion mounting brackets for securing extruded dovetail enclosures to walls, panels, vehicle bulkheads, etc. What enclosures are they compatible with? (1951538-40mm) 1951538-40mm Black + 2 End Plates + Screw Kit (1951534-80mm) 1951534-80mm Black + 2 End Plates + 8 Screws (1951539-40mm) 1951539-40mm Silver + 2 End Plates + Screw Kit (1951540-80mm) 1951540-80mm Silver + 2 End Plates + Screw Kit (1951520-80mm) 1951520-80mm Black + 2 End Plates + Screw Kit (1951542-80 mm) 1951542-80 mm Silver + 2 end plates + 8 screw kit (1951525-80 mm) 1951525-80 mm Black + 2 end plates + 8 screw kit (1951545-80 mm) 1951545-80 mm Silver + 2 end plates + screw kit (1951527-80 mm) 1951527-80 mm Black + 2 end plates + screw kit (1951548-80 mm) 1951548-80 mm Silver + 2 end plates + screw kit

Ulasan Produk

Tidak ada ulasan