Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Clip-on Mounting Brackets for RS PRO Extruded Dovetail Aluminium Enclosures The RS PRO range of clip-on mounting brackets are designed for fixing RS PRO extruded dovetail aluminium enclosures to surfaces such as walls, panels and vehicle bulkheads.
This bracket simply attaches to the external dovetail feature on the case and can be secured with a screw.
Features and Benefits Lightweight and strong Made from durable ABS plastic Designed for use with RS PRO extruded dovetail aluminium enclosures Ideal for mounting the enclosure to walls, panels or other surfaces Quick and easy to install Applications Clip-on mounting brackets are a quick and easy solution for fixing enclosures to a variety of surfaces.
The simple design allows for easy attachment to external dovetail extrusions and fastening to the enclosure.
Clip-on mounting brackets can be used with enclosures in a variety of applications, including:
Electrical Button Switching Elements Telecommunications Network Junction Boxes Machinery and Automation RS PRO Clip-on Brackets Plastic clip-on mounting brackets secure extruded dovetail enclosures to walls, panels, vehicle bulkheads etc.
Attach the bracket clip to the exterior dovetail feature on the case.
What enclosures is it compatible with? This plastic clip-on mounting bracket secures the extruded dovetail to mount the enclosure to a wall, panel, vehicle bulkhead, etc. The bracket clips to fit the case's external dovetail feature.
This bracket simply attaches to the external dovetail feature on the case and can be secured with a screw.
Features and Benefits Lightweight and strong Made from durable ABS plastic Designed for use with RS PRO extruded dovetail aluminium enclosures Ideal for mounting the enclosure to walls, panels or other surfaces Quick and easy to install Applications Clip-on mounting brackets are a quick and easy solution for fixing enclosures to a variety of surfaces.
The simple design allows for easy attachment to external dovetail extrusions and fastening to the enclosure.
Clip-on mounting brackets can be used with enclosures in a variety of applications, including:
Electrical Button Switching Elements Telecommunications Network Junction Boxes Machinery and Automation RS PRO Clip-on Brackets Plastic clip-on mounting brackets secure extruded dovetail enclosures to walls, panels, vehicle bulkheads etc.
Attach the bracket clip to the exterior dovetail feature on the case.
What enclosures is it compatible with? This plastic clip-on mounting bracket secures the extruded dovetail to mount the enclosure to a wall, panel, vehicle bulkhead, etc. The bracket clips to fit the case's external dovetail feature.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)