RS PRO RS PRO Case for Electronics, Grey, 230 x 220 x 35mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive feet and adhesive-backed mounting clips.
RS PRO Anodized Aluminium Modem Equipment Cases. RS PRO Anodized Aluminium Equipment Cases are a range of high-spec aluminium enclosures ideal for housing electrical components in a variety of desktop applications.
This stylish enclosure is constructed from aluminum for high-quality protection, and features an anodized finish for an extra level of protection and a beautiful appearance.
This versatile enclosure comes with adhesive feet to prevent the enclosure from moving or being damaged, and adhesive-backed mounting clips for case mounting.
Features and Benefits. .Front panel with optional mounting positions is perfect for mounting the included 1.6 mm dummy panel. .Flame retardant (UL94-HB). .Self-adhesive feet to prevent unwanted movement. .Adhesive-backed mounting clips. .Operating temperature range: -40°C to +80°C. Applications. These anodized aluminium enclosures are an excellent option for housing electrical parts and components, especially for desktop applications.
These enclosures are highly corrosion resistant and have excellent durability and temperature range.
It is ideal for the following uses:
Entertainment System .Console .Modem. Is it waterproof?. This aluminum device case is not waterproof and should not be used outdoors.
Benefits of Anodized Aluminum. Anodizing aluminum is a process used with metals to enhance their appearance while increasing their corrosion resistance.
Unlike metallic paint, which chips, anodized aluminum is completely integrated into the underlying aluminum substrate, making it durable
Feature
Specification
Material = Anodized Aluminum Depth = 230 mm
Width = 220 mm
Height = 35 mm
Dimensions = 230 x 220 x 35mm
Color = Gray Ventilation = None Carrying Handle = None Standards = RoHS, UL 94 HB

Ulasan Produk

Tidak ada ulasan