RS PRO RS PRO Case for Electronics, 72 x 138 x 144mm, Noryl, Black

Sebelum PPN:
Rp3.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A red 3mm filter and a blank 1.5mm natural aluminum front panel are both available for use behind the clip-on bezel (the panel can also be secured with a screw).
A fixing clamp is also included.
RS Pro Noryl Project Box Enclosure. Introducing the Noryl project box from the trusted and reliable RS Pro brand. This enclosure is manufactured using flame retardant glass fibre reinforced Noryl (SE1 GFN2) to give it excellent mechanical strength and electrical properties with high heat resistance.
The enclosure has internal guides for mounting the board and meets the DIN43700 standard.
These enclosures come with a red filter and a blank natural aluminum front panel.
Both can be used behind a clip-on bezel, but the panels can also be screwed down if desired.
Features and Benefits. Manufactured from flame retardant glass-reinforced Noryl. Internal guide for mounting PCBs. Meets DIN43700 standard. Highly heat resistant. Available in a wide range of sizes. Applications. Noryl enclosures are the ideal enclosure for applications requiring protection from high temperatures and low moisture absorption.
It is mainly used for the following purposes:
Solar Frames .Unattended Power Supplies (UPS) .Electrical Enclosures .Noryl Advantages .Noryl enclosures are high quality enclosures with high heat resistance, low moisture absorption and excellent dielectric strength, far superior to standard ABS plastic enclosures used in electrical applications.
Package Contents: 1 x Noryl Enclosure, 1 x Red Filter, 1 x Natural Aluminum Front Panel, 1 x Clip Bezel, 2 x Fixing Clamps
Feature
Specification
Material = Noryl Depth = 144 mm
Width = 138 mm
Height = 72 mm
Dimensions = 72 x 138 x 144mm
Color = Black
Ventilation = None Carrying handle = None Representative standards = RoHS

Ulasan Produk

Tidak ada ulasan