RS PRO RS PRO Case for Electronics, 178 x 305 x 87mm, Steel, Black

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Steel Depth = 178 mm
Width = 305 mm
Height = 87 mm
Dimensions = 178 x 305 x 87mm
Color = Black
Ventilation = Yes Carrying handle = No

Four adhesive rubber feet, all fixings and assembly instructions. Steel electronic enclosure from RS PRO. Introducing the Steel Electronic Enclosure, brought to you by the trusted and reliable RS PRO brand.
A range of high standard, durable, multi-purpose steel enclosures ideal for housing electrical components.
From RS PRO, this versatile enclosure is constructed from high-quality cold-rolled steel with aluminium front and rear panels, providing a robust protective enclosure for electronic equipment.
The box has a five-stage iron phosphated powder coated finish on the front, giving it excellent corrosion resistance and a beautiful appearance.
The enclosure's sturdy steel body allows easy access to the components assembled inside.
Meanwhile, the aluminum front and rear panels are ideal for end-user customization.
The enclosure comes flat-packed for easy shipping and storage, yet its unique "snap-together" design allows for quick assembly.
Only four screws are required for assembly.
Features and Benefits. Metal equipment housing with top, bottom and side panels. Side members have grooved brackets for mounting PCBs or chassis plates. Available in a variety of sizes. Flat packed for easy shipping and storage. Snap-together design makes enclosure easy to assemble. Case height meets IEC297. Meets ASTM D610-01 and ASTM B117 (500 hour salt spray test). RoHS compliant. Vented to prevent overheating of internal electronic components. Applications. Vented steel enclosures prevent overheating while protecting the internal electrical components.
Steel enclosures are ideal for use in benchtop electrical applications such as:
IT . Projectors . Test Equipment . Medical Equipment . Accessories . Cold rolled steel box with aluminium front and rear panels . 4 x adhesive rubber feet . All fixings . Assembly instructions . Suitable for outdoor use . This enclosure does not have a sufficient IP rating and is not waterproof and should not be used outdoors.

Ulasan Produk

Tidak ada ulasan