RS PRO RS PRO Case for Electronics 442 x 153 x 45mm Black

Sebelum PPN:
Rp5.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Anodized Aluminium Equipment Cases. View the range of equipment cases from RS PRO.
This equipment case is constructed from heavy-gauge aluminum, providing optimal electromagnetic shielding protection for your video, electronics, power supplies, and projects.
Each case has a black anodized finish and is available pre-assembled in a variety of sizes.
Features and Benefits. Anodised aluminium project box. Colour: Black. Aluminium front panel: 2.9mm. Aluminium rear panel: 1.8mm. Suitable for Hi-Fi and video applications. Pre-assembled. Includes four black adhesive feet. RS Pro Anodised Aluminium Equipment Case Options. L: 442mm x W: 153mm x H: 45mm = RS Part Number: 226-101: 226-101 L: 442mm x W: 254mm x H: 88mm = RS Part Number: 226-123: 226-123 L: 442mm x W: 254mm x H: 45mm = RS Part Number: 226-117: 226-117 L: 442mm x W: 254mm x Height: 88mm = RS Part Number: 226-139 : 226-139. Typical Applications. Anodized aluminum project boxes are used in a variety of applications such as:
Electronics Instrumentation Automation Communications University Student Projects Test/Measurement
Feature
Specification
Material = Anodized Aluminum Depth = 442 mm
Width = 153 mm
Height = 45 mm
Dimensions = 442 x 153 x 45mm
Color = Black
Ventilation = None Carrying handle = None Representative standards = RoHS

Ulasan Produk

Tidak ada ulasan