RS PRO RS PRO Case for Electronics 200 x 81.4 x 40mm Black

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Black Anodized Aluminium Project Box. Brought to you by the trusted and reliable RS PRO brand, we present this anodized aluminium project box.
This enclosure product is ideal for accurately locating electrical circuits.
This high-standard project box is constructed from a hollow aluminium extrusion, with a series of specially designed PCB mounting slots inside that accept standard 3/4 Eurocard PCBs, increasing flexibility and reliability in your PCB design.
These project boxes have a black anodized finish that provides extra protection for the aluminum construction.
Externally, the enclosure is equipped with a series of fins for heat dissipation, preventing the internal electrical components from overheating.
This versatile enclosure is suitable for a variety of applications and protects the internal electrical components from dust and foreign objects.
Features and Benefits. .Hollow extruded aluminum case with a stylish black anodized finish. .PCB mounting slots compatible with 3/4 Eurocards. .Resin surface of the case aids heat dissipation. .T-slots accept M4 half nuts for easy installation. .Six zinc-plated self-tapping screws (3/8 inch pan head mild steel). Applications. The aluminum project box is an excellent enclosure for installing electrical components and PCBs, providing protection from dust and foreign objects in a variety of environments.
Project boxes also tend to have fins on the surface for heat dissipation, preventing internal components from overheating and malfunctioning.
Aluminum project boxes can be used for a variety of purposes, including:
Switch Case. PCB Mounting. Electrical Circuit. Button Switch Function. Communication Equipment. Accessories. 1 x Aluminum Project Box with Black Anodized Finish. 2 x Black Anodized End Covers. 8 x Zinc Plated Self-Tapping Screws.
Feature
Specification
Material = Anodized Aluminum Depth = 200 mm
Width = 81.4 mm
Height = 40 mm
Dimensions = 200 x 81.4 x 40mm
Color = Black
Ventilation = Yes Carrying handle = No Representative standard = RoHS

Ulasan Produk

Tidak ada ulasan