Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Black Anodized Aluminium Heatsink Case. Introducing an anodized aluminium project box brought to you by the trusted and reliable RS PRO brand.
This enclosure product is ideal for accurately locating electrical circuits.
These high standard project boxes are constructed from hollow aluminium extrusions and incorporate a series of PCB mounting slots internally to allow for the use of Eurocard PCBs.
This allows for flexibility and reliability in board design.
These project boxes have a black anodized finish that provides extra protection for the aluminum construction.
Externally, the enclosure is equipped with a series of fins for heat dissipation, preventing the internal electrical components from overheating.
This versatile enclosure is suitable for a variety of applications and protects the internal electrical components from dust and foreign objects.
Features and Benefits. -Hollow extruded aluminium case with stylish black anodised finish -PCB mounting slots -Resin lining the case surface aids heat dissipation -Mounting slots -Zinc plated self-tapping screws, pan head no. 3/8 inch mild steel 6). Applications. The aluminium project box is an excellent enclosure for electrical components and PCBs, providing protection from dust and foreign objects in a variety of environments.
Project boxes also tend to have fins on the surface for heat dissipation, preventing internal components from overheating and malfunctioning.
Aluminum project boxes can be used for a variety of purposes, including:
Switch case PCB mounting, electrical circuits, button switch functions, communication equipment. Accessories: 1 Aluminum project box with black anodized finish, 2 Black anodized end covers, 8 Zinc plated self-tapping screws. Is it waterproof? This enclosure is not waterproof and is not intended for outdoor use.
This enclosure product is ideal for accurately locating electrical circuits.
These high standard project boxes are constructed from hollow aluminium extrusions and incorporate a series of PCB mounting slots internally to allow for the use of Eurocard PCBs.
This allows for flexibility and reliability in board design.
These project boxes have a black anodized finish that provides extra protection for the aluminum construction.
Externally, the enclosure is equipped with a series of fins for heat dissipation, preventing the internal electrical components from overheating.
This versatile enclosure is suitable for a variety of applications and protects the internal electrical components from dust and foreign objects.
Features and Benefits. -Hollow extruded aluminium case with stylish black anodised finish -PCB mounting slots -Resin lining the case surface aids heat dissipation -Mounting slots -Zinc plated self-tapping screws, pan head no. 3/8 inch mild steel 6). Applications. The aluminium project box is an excellent enclosure for electrical components and PCBs, providing protection from dust and foreign objects in a variety of environments.
Project boxes also tend to have fins on the surface for heat dissipation, preventing internal components from overheating and malfunctioning.
Aluminum project boxes can be used for a variety of purposes, including:
Switch case PCB mounting, electrical circuits, button switch functions, communication equipment. Accessories: 1 Aluminum project box with black anodized finish, 2 Black anodized end covers, 8 Zinc plated self-tapping screws. Is it waterproof? This enclosure is not waterproof and is not intended for outdoor use.
Feature
SpecificationMaterial = Anodized Aluminum Depth = 165 mm
Width = 105 mm
Height = 61 mm
Dimensions = 165 x 105 x 61mm
Color = Black
Ventilation = Yes Carrying handle = No Representative standard = RoHS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)