RS PRO RS PRO Case for Electronic Devices, 160 x 169.8 x 53.8mm, Silver

Sebelum PPN:
Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing our anodized aluminum enclosure.
Ideal for protecting internal electrical components such as wiring and circuit boards with a housing.
These general purpose enclosures are available in a variety of sizes to suit a variety of applications.
This series' high-spec silver-anodized aluminum enclosure is constructed from aluminum for superior corrosion resistance and a wide operating temperature range. The enclosure features a silver-anodized finish for added corrosion resistance and durability, as well as a beautiful appearance.
Additionally, the enclosure features an integrated card slot for easy board mounting, allowing other components to be easily installed.
The enclosure also features dovetail slots on the sides to accommodate mounting brackets for surface mounting if desired.
Features & Benefits.Available in various sizesLightweight
- and durable aluminum enclosuresSilver
- anodized finish for increased corrosion resistanceSuitable
- for a variety of applicationsIntegrated
- card slot for easy PCB mountingDovetail
- slots on the side to accept mounting brackets for surface mounting.Applications.Aluminum
enclosures are a type of protective case that is ideal for housing electrical parts and components in a variety of applications.
They are available in a wide range of sizes and often feature internal slots for easy board mounting and installation.
Electrical specifications:
- Buttons, switching elements,
- telecommunications
- networks, junction boxes
- , machinery and automation
. Accessories : 1 x extruded aluminum case,
- 2 x aluminum end plates.
- .Is it waterproof? . This series of aluminum enclosures are not waterproof and should only be used indoors.
Benefits of Anodized Aluminum . Anodizing aluminum is a process used with metals to enhance their appearance while increasing their corrosion resistance.
Unlike chipped metal paint, anodized aluminum is fully integrated into the underlying aluminum substrate, making it durable. Additional Options . This series of aluminum enclosures are available with brackets that can be fixed to a wall or other surface, as well as a selection of optional accessories.
Clip-on mounting bracket.< 1951523 1951523Mounting
- bracket lug 80 mm -< 1951536 1951536Mounting
- bracket lug 40 mm< - 1951535 - 1951535
Feature
Specification
Material = Anodized Aluminum Depth = 160 mm
Width = 169.8 mm
Height = 53.8 mm
Dimensions = 160 x 169.8 x 53.8mm
Color = Silver

Ulasan Produk

Tidak ada ulasan