RS PRO RS PRO Case for Electronic Devices 43.30x26.50mm ABS Black

Sebelum PPN:
Rp77.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Plastic Bezel for Aluminium Enclosure, Black From manufacturer brand RS Pro, this plastic bezel is designed for extruded aluminium enclosures, providing added protection whilst achieving the surface finish of the case.
This plastic bezel is available in a variety of sizes.
Made from lightweight durable ABS, it offers excellent protection.
The bezel also comes with screw caps for easy installation on the enclosure.
Features and Benefits Made from lightweight, durable ABS plastic Provides a finished surface Provides added protection for your enclosure Available in various sizes Applications Plastic bezels are ideal for use with enclosures, providing an aesthetically pleasing appearance while adding additional protection to your enclosure.
Plastic bezels can be used for enclosures in a wide range of applications, including:
RS PRO plastic bezel for electrical button switching elements, telecommunications, network junction boxes, machinery and automation extruded aluminium cases.
Screw cap included.
Provides a surface finish for the case.
What enclosure is this compatible with? It's a plastic bezel for an extruded aluminum case.
Screw caps included to provide a surface finish
Feature
Specification
Material = ABS plastic Depth = 43.3 mm
Width = 26.5 mm
Dimensions = 43.30x26.50mm
Color = Black
Series = Aluminum Enclosure
Weight = 4800g

Ulasan Produk

Tidak ada ulasan