RS PRO RS Pro Carbon film resistor RS series 6.8kΩ 2W ± 5%

Sebelum PPN:
Rp90.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 6.8kΩ Power Rating = 2W Tolerance = ±5% Technology = Carbon Film Series = RS Case Style = Ceramic Temperature Coefficient = -500 -> +350ppm/°C Termination Style = Axial Dimensions = 4.5 (Dia.) x 11.5mm Length Height = 11.5mm Diameter = 4.5mm Maximum Operating Temperature = +155°C Carbon Film Resistor 2 W - Bandolier style. is equipped with Main applications include automotive, communications, and medical equipment.

Ulasan Produk

Tidak ada ulasan