RS PRO RS Pro Carbon film resistor RS series 12kΩ 2W ± 5%

Sebelum PPN:
Rp90.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 12kΩ Power Rating = 2W Tolerance = ±5% Technology = Carbon Film Series = RS Case Style = Ceramic Temperature Coefficient = -500 -> +350ppm/°C Termination Style = Axial Dimensions = 4.5 (Dia.) x 11.5mm Length = 11.5mm Diameter = 4.5mm Lead Diameter = 0.78mm Carbon Film Resistor 2W. RS series carbon film axial lead resistors offer excellent long term stability and features of standard solder plated copper leads . Typical applications include automotive, telecommunications, and medical equipment.

Ulasan Produk

Tidak ada ulasan