RS PRO RS Pro Carbon Film Resistor RS Series 1.8kΩ 2W ± 5%

Sebelum PPN:
Rp90.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 1.8kΩ Power Rating = 2W Tolerance = ±5% Technology = Carbon Film Series = RS Case Style = Ceramic Temperature Coefficient = -500 -> +350ppm/°C Termination Style = Axial Dimensions = 4.5 (Dia.) x 11.5mm Length Height = 11.5mm Diameter = 4.5mm Lead Diameter = 0.78mm Carbon Film Resistor 2W. RS series carbon film axial lead resistors offer excellent long term stability and features of standard solder plated copper leads. increase. Typical applications include automotive, telecommunications, and medical equipment.

Ulasan Produk

Tidak ada ulasan