RS PRO RS Pro Carbon Film Resistor RS Series 1.8kΩ 0.25W ± 5%

Sebelum PPN:
Rp56.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 1.8kΩ Power Rating = 0.25W Tolerance = ±5% Technology = Carbon Film Series = RS Case Style = Ceramic Temperature Coefficient = -500 -> +350ppm/°C Termination Style = Axial Dimensions = 2.3 (Dia.) x 6.3mm Length = 6.3mm Diameter = 2.3mm Lead Diameter = 0.55mm Carbon Film Resistor 0.25 W. RS series carbon film axial leaded resistors have excellent long term stability and standard solder plated copper leads . Applications include automotive, communications, and medical equipment. Features and Benefits Available for resistors from 1 Ω to 9.1 mΩ Power Rating: 0.25 W Tolerance: 5 % Resistor Body Diameter: 2.3 mm, Length: 6.3 mm Carbon Film Construction Long-Term Stability Solder Plated Copper Leads

Ulasan Produk

Tidak ada ulasan