RS PRO RS PRO Carbon Film Resistor 2W 330kΩ ±5%

Sebelum PPN:
Rp87.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 330kΩ
Rated power = 2W
Tolerance = ±5%
Technology = Carbon Coating Series = RS
Operating temperature Max = +155°C
Operating temperature Min = -55°C

Carbon Film Resistor 2W. RS Series carbon film axial leaded resistors offer excellent long term stability and feature standard solder plated copper leads.
Typical applications include automotive, telecommunications and medical equipment.

Ulasan Produk

Tidak ada ulasan