RS PRO RS PRO Carbon Film Resistor 1W 5.6kΩ ±5%

Sebelum PPN:
Rp85.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 5.6kΩ
Rated power = 1W
Tolerance = ±5%
Technology = Carbon Coating Series = RS
Temperature coefficient = -500 → +350 ppm/°C
Operating temperature Min = -55°C

Carbon Film Resistor 1 W. RS series carbon film axial leaded resistors offer excellent long term stability and standard solder plated copper leads.
Typical applications include automotive, telecommunications and medical equipment.

Ulasan Produk

Tidak ada ulasan