RS PRO RS PRO Capacitor 1000μF, 50V dc

Sebelum PPN:
Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro 1000μF Through-Hole Mount Electrolytic Capacitor has a rated voltage of 50 Vdc and a leakage current of 3μA.
This low impedance capacitor measures 13 mm x 26 mm (diameter x length).
This capacitor has a safety vent structure.
Features and Benefits Tolerance: ±20% Lifetime: 1000 hours Ripple Current: 2000mA Dissipation Factor: 10% Lead Pitch: 5mm Impedance: 0.036 Ω Operating Temperature Range: -40°C to 105°C Applications Motherboards Computer Peripherals Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 1000μF
Voltage = 50V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 13 Dia. x 26mm
Height = 26mm
Operating temperature Min = -40°C
Diameter = 13mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Tolerance = ±20%
Dissipation factor = 10%

Ulasan Produk

Tidak ada ulasan