RS PRO RS Pro cable 2m

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connection Type = Plug and Socket Cable Length = 2m Accessory Type = Cable Connector Gender = Male-Female Mixed = Type K Thermoelectric Facing = Straight ANSI PVC Thermocouple Cable. ANSI PVC Insulated Thermoelectric Cable with Plug and Socket. Thermocouple extension type K & J, 2 m or 5 m lengths available. Conductor applied flat, PVC insulation applied over entire PVC jacket All-round general purpose cable, waterproof and highly flexible Conductor 7 / 0.2 mm insulation rating -10 to 105°C General-purpose connector Polarized contacts for correct connection

Ulasan Produk

Tidak ada ulasan