RS PRO RS PRO cable

Sebelum PPN:
Rp1.999.900 - Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connection type: Plug and socket, Cable length: 2m, Accessory type: Cable, Gender of connector: Male-female, Compatible products: K type thermocouple, Orientation: Straight, Glass fiber SSOB extension lead. With stainless steel overbraid Glass fiber insulated extension cable. For 2m or 5m thermocouple type K or J. Although it has excellent heat resistance, it is not suitable for locations where fluid is present. With cable clamp for fixing the cable to the plug Insulation rating -60 °C -> 350 °C (maximum 400 °C for short time) Tolerance class 2, conforming to IEC-584 With identification color according to IEC specifications with clamp

Ulasan Produk

Tidak ada ulasan