RS PRO RS PRO Butt Splice Sleeve 0.5mm2 1.5mm2 22AWG 16AWG Insulated Butt Splice Red
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Insulated Window Butt Splices. RS PRO offers a wide range of insulated ferrules or butt connectors designed for crimping electrical wire.
The tubular terminals act as solderless cable joints, allowing current to pass safely from one wire to another.
From RS PRO, butt splice terminals are professionally designed using high-quality materials and are used to repair, replace and extend electrical circuits.
RS PRO insulated crimp butt splice terminals are easy to terminate by simply stripping the wire, threading it through each end of a copper tube and crimping with the appropriate tool.
Compression style electrical connection provides good tensile strength while maintaining maximum contact with the wire.
The RS PRO range of butt splice terminals are made from high-quality copper and colour-coded vinyl or nylon insulation and are an essential addition to any electrician's tool kit.
Features - Viewing window. This range of RS PRO insulated crimp terminals has a viewing window in the centre of the ferrule body.
This feature allows for a clear visual indication that the crimp has been successful.
Color coding. Insulated terminals or connector sleeves are color coded to make it easy to identify wire sizes.
The connector colors correspond to the range of wires that can be used with the terminals.
Sizes are listed in either CSA (cross-sectional area) or AWG (American Wire Gauge).
Red 0.5 to 1.0 mm2 or 22-18 AWG Blue 1.5 to 2.5 mm2 or 16-14 AWG Yellow 2.5 to 6.5 mm2 or 12-10 AWG. Features and Benefits. Window/sight hole for easy crimp identification Tinned copper tubing Wide temperature range: -20 to 105°C High quality nylon insulation Colour coded for easy wire size identification Easy crimping with ratchet tool Durable and reliable termination Extremely cost effective. Applications. Insulated terminals have been used for many years and originally emerged from the need for a solderless method of terminating wiring in military equipment.
Butt splice crimps are used in a variety of industrial, commercial and domestic applications.
It is used in most places where electrical connections are required.
Typical Applications:. Industrial Control Systems Automotive/Transport Sector Machine Building Electrical/Electronics Commercial and Domestic Appliances. Frequently Asked Questions. Q - What tool do you recommend for crimping butt connectors? A - A good quality ratcheting action crimping tool or pliers designed for butt terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
Please refer to the representative product number: 267-3133 267-3133.
The tubular terminals act as solderless cable joints, allowing current to pass safely from one wire to another.
From RS PRO, butt splice terminals are professionally designed using high-quality materials and are used to repair, replace and extend electrical circuits.
RS PRO insulated crimp butt splice terminals are easy to terminate by simply stripping the wire, threading it through each end of a copper tube and crimping with the appropriate tool.
Compression style electrical connection provides good tensile strength while maintaining maximum contact with the wire.
The RS PRO range of butt splice terminals are made from high-quality copper and colour-coded vinyl or nylon insulation and are an essential addition to any electrician's tool kit.
Features - Viewing window. This range of RS PRO insulated crimp terminals has a viewing window in the centre of the ferrule body.
This feature allows for a clear visual indication that the crimp has been successful.
Color coding. Insulated terminals or connector sleeves are color coded to make it easy to identify wire sizes.
The connector colors correspond to the range of wires that can be used with the terminals.
Sizes are listed in either CSA (cross-sectional area) or AWG (American Wire Gauge).
Red 0.5 to 1.0 mm2 or 22-18 AWG Blue 1.5 to 2.5 mm2 or 16-14 AWG Yellow 2.5 to 6.5 mm2 or 12-10 AWG. Features and Benefits. Window/sight hole for easy crimp identification Tinned copper tubing Wide temperature range: -20 to 105°C High quality nylon insulation Colour coded for easy wire size identification Easy crimping with ratchet tool Durable and reliable termination Extremely cost effective. Applications. Insulated terminals have been used for many years and originally emerged from the need for a solderless method of terminating wiring in military equipment.
Butt splice crimps are used in a variety of industrial, commercial and domestic applications.
It is used in most places where electrical connections are required.
Typical Applications:. Industrial Control Systems Automotive/Transport Sector Machine Building Electrical/Electronics Commercial and Domestic Appliances. Frequently Asked Questions. Q - What tool do you recommend for crimping butt connectors? A - A good quality ratcheting action crimping tool or pliers designed for butt terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
Please refer to the representative product number: 267-3133 267-3133.
Feature
SpecificationSplice Type = Butt Splice Compatible Wire Size mm2 Min = 0.5mm2
Applicable wire size mm2 Max = 1.5mm2
Compatible wire size AWG Min = 22AWG
Compatible wire size AWG Max = 16AWG
Color = Red Insulator = Nylon Contact Material = Copper Surface Treatment: Contact = Tin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
